Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ 5 Point Break Hi-Vis Safety Vests
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Hook & Loop closures on vest front, sides, and shoulder tops
- One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom of vest with 2 in. silver reflective stripe centered inside contrasting stripe
- Two 3.5 in. contrasting material stripes with 2 in. silver reflective stripe centered over contrasting stripes run vertically from bottom stripe, over shoulders to the stripe on the back side of vest
- Outside left chest pocket measures 6 x 6 in. made from clear plastic for identification
- Inside right pocket measures 7.5 x 7.5 in. made from solid polyester material
Specifications
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Color | Hi-vis Lime |
Size | 4X-Large |
Material | Polyester Mesh |
Length (English) | 32 in. |
Size (English) Chest | 33.5 in. |
No. of Pockets | 2 |
Tape Type | China Brand Flat Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction