Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 50mL Easy ID Color Strip Polypropylene Centrifuge Tube

Easily identify samples contained in clear, color strip polypropylene tubes that eliminate sticker labeling

Manufacturer:  Corning™ 431528

 View more versions of this product

Catalog No. 07-201-993

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Conical bottom
  • Plug seal
  • Maximum RCF is 15,500xg
  • Sterile, nonpyrogenic, and certified RNase-/DNase-free
  • 95 k PA (14 psi) pressure tested
  • Recommended working temperature: 0-40°C
  • Heat distortion point: 121°C
Specifications

Specifications

29.1mm
114.4mm
Orange
PP (Polypropylene)
Blue band
Yes
15,500 x g
Yes
Safe for air shipping
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit