Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 5424R Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

Manufacturer:  Eppendorf™ 5404000332

 View more versions of this product

Catalog No. 05-401-207

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ∼ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber
Specifications

Specifications

5424R
46.3 lb. (21 kg)
15,000 rpm
Color Graphic Display
26 cm
29 cm
5424R Microcentrifuge
Keypad
48 cm
15,000 to 15,999 rpm
Yes
24 x 1.5/2 mL
FastTemp program provides 8 min. pre-cooling and temperature accuracy within rotor
21,130 x g
10 in.
11.4 in.
-10°C to +40°C
120 V 50/60 Hz
18.9 in.
21,000 to 21,999 x g
No
30 sec. to 9 hr. 59 min. with HOLD
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit