Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Medical Corporation 5cc Syringe with Luer Lock Tip

Catalog No. p-200104725 Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Length (English) Needle:
1 in.
1.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Graduated syringe with needle

  • Luer lock tip
  • Graduations: 0.2cc (6cc total)
  • 100 / box, 6 boxes / case (600)

Specifications

Material Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub)
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Syringe with needle
Disposable Single-use
Graduations 0.2 cc
Volume (Metric) 5 mL
For Use With (Equipment) Hypodermic Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.