Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences WHEATON CompletePAK Clear Kits
The WHEATON CompletePAK product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Manufacturer: DWK Life Sciences W990008CP
Description
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components a solution for any application
- Kitted solutions feature equal amounts of RtU components for reduced scrap rates
- Complete manufacturing & certificate of analysis traceability
- USP 788/EP 2.9.19 Particulate Matter in Injections, USP 85/EP 2.6.1, The Bacterial Endotoxins Test and USP 71/ EP 2.6.14 The Sterility Test, USP 660/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP 381/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
- CompletePAK ModPAK Bulk configurations
- Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
- Container Closure Integrity (CCI) certification available upon request
Certifications
USP <788>, <85> and <71>; Container Closure Integrity (CCI) certified
Specifications
Blue | |
Butyl, Glass | |
5 mL | |
200 | |
OmniFlex 3G Igloo Lyo Stopper | |
20 mm |
Clear | |
Sterile | |
Vial, Stopper, and Seal | |
Wheaton™ CompletePAK | |
USP 788, 85, and 71, Container Closure Integrity (CCI) certified |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title