Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wilmad-LabGlass™ 5mm OD Reaction Monitoring System NMR Tube

Designed to monitor reactions from start to finish, the Wilmad-LabGlass Reaction Monitoring System is a two-chamber borosilicate glass NMR tube that allows for in-tube mixing.

$426.50 - $459.50

Specifications

Closure Material Phenolic
Closure Type Cap
Color Clear, with red and black cap
Diameter (Metric) Inner 3mm
Diameter (Metric) Outer 5mm
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
16-800-558
View Documents
Wilmad-LabGlass™
660000108
8.75 in. collapsed, 15.75 in. extended Each for $426.50
Add to cart
 
16-800-560
View Documents
Wilmad-LabGlass™
660000109
9.75 in. collapsed, 17.75 in. extended Each for $459.50
Add to cart
 
Description

Description

The system features an inner chamber with a Teflon™ tip that when secured creates a positive seal separating solutions until the user is ready to mix.
  • Allows for acquisition of both pre-mix and post-mix spectra
  • In situ mixing of solutions provides a clear ‘before and after’ reaction picture
  • Enables specific reaction endpoint determination
  • Eliminates variables and reduces risk of contamination during  experiments
  • May allow for capture of initial kinetic data points in benchtop spectrometers where the upper portion of the sample tube is accessible
  • Permits researchers to run reaction experiments without specialized instruments or equipment
  • Includes an extra black phenolic cap with a white rubber liner for the outer tube allowing for easy sample storage
  • Made from Type 1, Class A Borosilicate Glass
Specifications

Specifications

Phenolic
Clear, with red and black cap
5mm
In-Tube Mixing
Reaction Monitoring System
Borosilicate Glass
Cap
3mm
600 MHz
Black Phenolic Cap
1
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit