Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 6-Place Fixed-Angle Highconic™ Rotor Adapters
GSA_VA

Catalog No. p-3139579
Click to view available options
Tube Type:
16 mL Tube
Conical
Conical Falcon

Requires

50mL conical adapter 75-007-556 requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Use these rotor adapters to connect with round or conical-bottom centrifuge tubes and microtubes tubes up to 50mL.

Use these 6-Place Fixed-Angle Highconic™ Rotor Adapters to connect with centrifuge tubes up to 50mL. The adapters accommodate round or conical-bottom tubes and microtubes and work with HiGhConic™ fixed angle rotors.

  • The adapters accommodate round- or conical-bottom tubes and microtubes.
  • Rotor adaptors work with HiGhConic™ fixed angle rotors
  • Fits tube sizes up to 50mL

Order Info

Adapters are sold individually; order correct quantity to equip rotor.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Conical
Capacity 50 mL
For Use With (Equipment) HiGhConic™ fixed angle rotor
Tube Size 50 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.