Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco PuriCare Biosafety Procedure Station, 6 ft. Width, 12 in. Sash
The Labconco PuriCare Procedure Station, a specialized Class II, Type A2 BSC, creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
Manufacturer: Labconco 312621010
Description
- Glacier white powder-coated steel exterior
- Bright, 90-100 footcandle, glare-free fluorescent lighting located outside the contaminated work area
- Interior-mounted, line-of-sight LCD information center
- Alerts warn when filter life diminishes to 20% and 0%
- Electronically Commutated Motors (ECM)
- Constant Airflow Profile (CAP) Technology airflow monitoring system communicates with ECM to deliver the precise volume of air as required and automatically adjust as filters load
- Contain-Air Negative Pressure Channel
- Two electrical duplex receptacles (single outlets on 230V models) with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
- 22.6 in. (57cm) sash opening and 27.0 in. (69cm) viewing height
- Curved stainless steel inlet grille with Reserve-Air Secondary Airflow Slots
- Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
- Nominal inflow velocity of 105 feet per minute (fpm)
- Nominal downflow velocity of 60 fpm on models with 12 in. sash opening
- Built-in Options Package (on select models) includes: 254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s) and quarter turn handle, and NSF-approved Vacu-Pass Cord & Cable Portal
- Removable towel catch with washable screen-type prefilter
- Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles and 10° slope
- Smart-Start System allows the user to program start up and shut down operations
- Night-Smart System idles the blower when the sash is fully closed
- Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control (on models with UV light)
- Intrinsically-safe negative pressure design
- Electronic security lock (optional activation) that requires code to operate the cabinet
- ADA-compliant touchpad control
- Class 5 conditions per ISO 14644-1 and 2 (formerly Class 100)
- Supply and exhaust 99.99% efficient HEPA filters
- Full five year warranty on parts and service (excluding filters)
Certifications
99.99% efficient HEPA filters
Compliance
ADA, ISO Class 5
Warranty and Services
Full five year warranty on parts and service (excluding filters)
Specifications
31.2 x 78.3 x 63.7 in. | |
Small animal research, cage changing, weighing, anesthesia delivery, surgical procedures | |
Fluorescent, UV | |
NSF International, ETL, UL, CAN/CSA C22.2, CE Conformity Marking, ADA | |
North America | |
12 in. |
230V 50/60 Hz | |
Options Package with 254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s) and quarter turn handle, and NSF-approved Vacu-Pass Cord & Cable Portal. | |
5 years on parts and service only (excludes filters) | |
Base stand highly recommended. Canopy may be required depending on operation. | |
30.48cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title