Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purus™ 60-Layer Cleanroom Tacky Mats: PROMO
Remove dirt and dust from foot traffic and equipment wheels
Specifications
Material | Polyethylene |
---|---|
For Use With (Application) | Suitable for use in industrial, semiconductor, pharmaceutical, biotech, and telecommunications cleanrooms |
Quantity | 60 Sheets/Mat |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
19-125-821PM
|
Purus™
PS 2436 64 WPM |
White | 66 x 91.4 cm (24 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-829PM
|
Purus™
PS 2645 64 BPM |
Blue | 66 x 114.3 cm (26 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-828PM
|
Purus™
PS 2645 64 WPM |
White | 66 x 114.3 cm (26 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-844PM
|
Purus™
PS 3636 64 BPM |
Blue | 91.4 x 91.4 cm (36 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-843PM
|
Purus™
PS 3636 64 WPM |
White | 91.4 x 91.4 cm (36 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-836PM
|
Purus™
PS 3645 64 GPM |
Gray | 91.4 x 114.3 cm (36 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-803PM
|
Purus™
PS 2430 64 WPM |
White | 61 x 76.2 cm (24 x 30 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-830PM
|
Purus™
PS 2645 64 GPM |
Gray | 66 x 114.3 cm (26 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-835PM
|
Purus™
PS 3645 64 BPM |
Blue | 91.4 x 114.3 cm (36 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-810PM
|
Purus™
PS 1836 64 BPM |
Blue | 45.7 x 91.4 cm (18 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-811PM
|
Purus™
PS 1836 64 GPM |
Gray | 45.7 x 91.4 cm (18 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-816PM
|
Purus™
PS 1845 64 BPM |
Blue | 45.7 x 114.3 cm (18 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-817PM
|
Purus™
PS 1845 64 GPM |
Gray | 45.7 x 114.3 cm (18 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-815PM
|
Purus™
PS 1845 64 WPM |
White | 45.7 x 114.3 cm (18 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-804PM
|
Purus™
PS 2430 64 BPM |
Blue | 61 x 76.2 cm (24 x 30 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-805PM
|
Purus™
PS2430 64 GPM |
Gray | 61 x 76.2 cm (24 x 30 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-822PM
|
Purus™
PS 2436 64 BPM |
Blue | 66 x 91.4 cm (24 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-823PM
|
Purus™
PS 2436 64 GPM |
Gray | 66 x 91.4 cm (24 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-809PM
|
Purus™
PS 1836 64 WPM |
White | 45.7 x 91.4 cm (18 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-834PM
|
Purus™
PS 3645 64 WPM |
White | 91.4 x 114.3 cm (36 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-846PM
|
Purus™
PS 3645 64 WHTPM |
White | 91.4 x 114.3 cm (36 x 45 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-845PM
|
Purus™
PS 3636 64 GPM |
Gray | 91.4 x 91.4 cm (36 x 36 in.) | Polyethylene |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
- 1.4mil low-density polyethylene film layers fully coated with a particle grabbing acrylic adhesive
- Suitable for use in industrial, semiconductor, pharmaceutical, biotech and telecommunications cleanrooms
- Consistent adhesive coverage for maximum performance on each layer
- Numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Specifications
Polyethylene | |
Suitable for use in industrial, semiconductor, pharmaceutical, biotech, and telecommunications cleanrooms | |
60 Sheets/Mat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title