Learn More
3M™ Versaflo™ S-Series Hood and Head Covers Assemblies
Tucking the inner shroud into a shirt or protective coverall allows excess air to be channeled over the body, providing additional comfort. The 3M Versaflow S-Series Hood Assembly is one-size-fits-all.
$122.10 - $658.50
Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity & Availability | ||||
19-805-620
|
3M™
7000002346 |
S-607-10 | Replacement Hood with Inner Shroud |
Case of 10 for $614.50
|
N/A
![]() |
||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-805-602
|
3M™
7000002348 |
S-657 | Premium Suspension Hood Assembly with Inner Shroud |
Case for $145.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-805-619
|
3M™
7000002345 |
S-605-10 | Replacement Hood with Inner Collar |
Case of 10 for $553.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-805-601
|
3M™
7000002347 |
S-655 | Premium Suspension Hood Assembly |
Case for $157.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-805-621
|
3M™
7100010619 |
S-707-10 | Replacement Painter's Hood with Inner Shroud |
Case of 10 for $510.50
|
|
19-805-603
|
3M™
7000052768 |
S-757 | Premium Suspension Painter's Hood Assembly with Inner Shroud |
Case for $122.10
|
|
19-805-540
|
3M™
7000052769 |
S-805-5 | Replacement Hood with Sealed Seams and Inner Collar |
Case of 5 for $658.50
|
|
Description
Manufactured from general purpose cost effective material, with knitted inner collar. The reusable suspension hoods can be a highly cost effective for some high disposal rate environments: just the soiled hood fabric is replaced, while the suspension and air ducting can be reused. It also has an externally-adjustable airflow control that allows wearers to modify the airflow distribution to suit personal comfort needs.
- Hood with reusable suspension providing head, face, neck and shoulder coverage
- Provides eye and face protection to EN166 - liquid splash and low energy impact (grade F) - the same classification for impact resistance as safety spectacles
- Externally adjustable airflow to suit the wearers needs
- Highly cost effective for high disposal rate environments
- General purpose, cost effective fabric, with knitted collar
- Easy Disposal - components can be separated
- Replaceable over-hoods
Specifications
Standard |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.