Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6200 Series Heavy-Duty Steel Stools Products for Science Education

National Public Seating™ 6200 Series Heavy-Duty Steel Stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

Manufacturer:  National Public Seating™ 6218B

 View more versions of this product

Catalog No. S30231


Add to cart

Description

Description

  • 7/8 in. outside diameter 18-gauge tubing
  • Seat is a full 14 in. diameter
  • 11.5 in. diameter mason board is recessed into the pan with 8 rivets and will not chip or crack
  • Foot rings are welded to each leg by 4 contact points for added rigidity
Specifications

Specifications

No
300 lb.
MAS Certified Green, ANSI BIFMA
35.6 cm
35.6 cm
Science Lab Table
Steel
83.82 cm
Wood (Hardwood)
18 in.
10 Years
14 in.
35.56 cm
No
No
No
Armless
136 kg
Gray
14 in.
Powder-coated
Yes
18-gauge steel tubing
stool and backrest
Heavy-duty stool
Stool with Back
14.5 lb.
6.6 kg
No
Yes
No
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit