Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6300 Series Heavy-Duty Steel Stools Products for Science Education

National Public Seating™ 6300 Series Heavy-Duty Steel Stools with square-seats are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

Manufacturer:  National Public Seating™ 6324

 View more versions of this product

Catalog No. S30239


Add to cart

Description

Description

  • 7/8 in. outside diameter 18-guge steel tubing
  • Square, contoured hardboard seat with 16 rivets
  • Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
  • Seat Dimensions: 14.5 x 15 in.
  • MAS Certified Green
Specifications

Specifications

No
300 lb.
MAS Certified Green, ANSI BIFMA
38.1 cm
Science Table
Yes
18-gauge steel tubing
Stool
Heavy-duty square stool
Stool
12 lb.
5.4 kg
No
No
No
Armless
136 kg
Gray
Powder-coated
Science Lab
Steel
60.96 cm
Wood (Hardwood)
24 in.
10 Years
15 in.
38.1 cm
No
No
No
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit