Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black
For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.
$288.00 - $497.00
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | Thermal Transfer Printer |
Length (English) | 984 ft. |
Length (Metric) | 300.00 m |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
19-104-646
|
Brady™
R6600 |
984 ft. | 2.36 in. |
Each for $288.00
|
|
||||
19-104-647
|
Brady™
R6602 |
984 ft. | 3.27 in. |
Each for $355.00
|
|
||||
19-104-649
|
Brady™
R6607 |
984 ft. | 4.33 in. |
Each for $497.00
|
|
||||
Description
- Formulation: Resin
- Compatible with Thermal Transfer printers
Specifications
Printer Ribbon | |
Thermal Transfer Printer | |
300.00 m | |
Ribbon Series: 6000 | |
1 Ea. |
Black | |
984 ft. | |
25.4 mm I.D. | |
Ink side out |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title