Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS 6800 Series 2-Layer Rubber Mat

Provides a worksurface that does not generate a static charge

$444.50 - $888.50

Specifications

Certifications/Compliance Meets ANSI/ESD S20.20 required limit tested per ANSI/ESD S4.1 and ESD TR53
Color Gray
Material Rubber
Thickness (English) 0.072 in.
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
18-688-262
View Documents
SCS
6840
50 ft. x 24 in.
Each for $444.50
Add to cart
 
18-688-263
View Documents
SCS
6870
50 ft. x 48 in.
Each for $888.50
Add to cart
 
18-688-261
View Documents
SCS
6810
24 x 48 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Dissipative Dual Layer Rubber Material
    Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.
  • Dissipative (1 x 106 to <1 x 109 ohms Rtt) Top Color Layer
    Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items.
  • Conductive (<1 x 104 Rtt) Black Bottom Layer
    Reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors.
  • High Strength Nitrile Rubber Compound
    Designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals.
Specifications

Specifications

Meets ANSI/ESD S20.20 required limit tested per ANSI/ESD S4.1 and ESD TR53
Gray
Rubber
0.072 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit