Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ EnviroMax Plus™ Environmental Sampling Swabs, round tips, sterile

Large tip for maximized collection and release

$137.20 - $1116.00

Specifications

Product Type Sterile EnviroMax Plus Environmental Sampling Swabs with Premoistened Round tip
Diameter (English) Handle 0.12 in.
Certifications/Compliance ISO 9001:2008, SO 13485:2003, FDA GMP's
Diameter (Metric) Handle 0.31cm
Diameter (Metric) Tip 1.55cm
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
14-960-212
View Documents Promotion Details
Puritan™
2588050 PFB RND
25/box, 10 boxes/Cs.
Case of 250 for $1,116.00
Add to cart
 
14-960-211
View Documents Promotion Details
Puritan™
2588050 PF RND
25/Pk.
Case of 25 for $137.20
Add to cart
 
Description

Description

  • For sampling surfaces or large equipment parts
  • Quick-turn-open leak resistant cap
  • Swab attached to cap
  • Rigid foam paddle tip
  • Round foam tip
  • Handle: polypropylene
  • Overall length: 6.02in. (152.91mm)
Specifications

Specifications

Sterile EnviroMax Plus Environmental Sampling Swabs with Premoistened Round tip
ISO 9001:2008, SO 13485:2003, FDA GMP's
1.55cm
Sterile
0.12 in.
0.31cm
Environmental surface sampling, perfect for spot checks, detection of microorganisms
Room temperature
Safety and Handling

Safety and Handling

ShelfLife : 1 Year

SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit