Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ BIO-CERT™ Filter Tips, 0.5 to 10uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ Filter Tips, 0.5 to 10μL are sterile and free of biological contaminants. Non self-sealing PE filters allow sample recovery with wetted filters. Slender design allows pipetting without touching microtube and microplate walls.
Supplier: BrandTech™ BRAND™ 732724
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Non self-sealing PE filters allow sample recovery with wetted filters
- Slender design
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into gray-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can cause sample retention
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
Specifications
High translucency, easy ejection and low waste, quick volume check | |
Filtered | |
Colorless | |
1.81 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Universal | |
Polypropylene |
0.5 to 10 μL | |
Sterile | |
Autoclavable | |
4.6cm | |
Rack | |
Bio-Cert | |
2 μL, 10 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction