Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes

Syringes are designed for water analysis with Total Organic Carbon (TOC)

$236.00 - $308.00

Specifications

Autoclavable Not Autoclavable
Connection Type Cemented
Diameter (English) Outer 0.305 in.
Diameter (Metric) Outer 7.75 mm
Material (Barrel) Borosilicate Glass
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
14-824-36
View Documents
Hamilton™
80660
100 µL
Each for $308.00
Add to cart
 
14-824-37
View Documents
Hamilton™
80770
250 µL
Each for $236.00
Add to cart
 
14-824-35
View Documents
Hamilton™
80551
50 µL This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
  • Syringes have a carbon analyzer (CA) termination
  • Available in a 50 or 250μL volume

Specifications

Specifications

Not Autoclavable
0.305 in.
Borosilicate Glass
122°F
50°F
3
Each
Cemented
7.75 mm
Stainless Steel
50°C
10°C
Blunt
Carbon analyzer
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit