Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 7710 Series PVC Coated General Purpose Gloves, Cotton Lining
Click to view available options
Grip Design:
Rough
Smooth
Series:
7710 Series
7710R Series
Description
Both styles are ideal for working with chemicals, oil, or grease in refining, mining, automotive subassembly, or construction
- Fully coated PVC with smooth or rough finish
- Cotton jersey lined Sanitized™
- Recyclable
- Washable
Specifications
Certifications/Compliance | CFIA |
Color | Black |
Latex Free | Yes |
Material | PVC |
Size | Large |
For Use With (Application) | Chemical spray and treatment, coating preparation, laboratory, pharma and analysis, painting and spray, washing and cleaning |
Glove Cuff Style | Gauntlet |
Grip Design | Smooth |
Liner Material | Cotton Jersey |
Lining | Lined |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction