Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 8 Cal UltraSoft FR Coveralls 32 in. Inseam
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Constructed from Ultra Soft™
- Comfortable, sewn-in elastic waist
- Two-way covered zipper down front for easy entry
- Breast pockets with flaps and hidden snap closures
- Two large rear pockets
- Two front pockets with pass-through slashes for access to pants pockets
- All metal covered to ensure no contact with skin
Specifications
Size | Small |
Material | Cotton, Nylon |
Color | Navy |
Ankle Style | Open |
Closure Type | Covered Zipper |
Seam Type | Stitched |
Certifications/Compliance | Arc Rating: 8 cal/cm², CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Suspender | None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction