Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 8-well Polystyrene Flat Bottom Strip Plates
Free of detectable DNase/RNase, human DNA and pyrogens.
Supplier: Greiner Bio-One 762001
Description
- 1 x 8 strips
- Non-Sterile
- Flat Bottom
Specifications
Strip Plate | |
Medium Binding | |
Polystyrene | |
20 to 350 μL | |
Microlon 200 | |
Flat Bottom (F-well) | |
400 | |
Yes |
Not Autoclavable | |
Clear | |
8 | |
Non-sterile | |
388 μL | |
Yes | |
100 | |
-20°C to +60°C |
Safety and Handling
ShelfLife : 4 Years after month of production
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction