Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8000 Series Silica Particle Size Standards

Catalog No. p-4530424
Click to view available options
Diameter (Metric):
0.49μm ± 0.02μm
0.7 μm
1 μm
1.5 μm

Provide greater durability and chemical stability when using solvents with these monodisperse silica microspheres used in instrument calibration and as spacers.

Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.

Features:

  • Standards are designed for applications requiring monodisperse inorganic spheres.
  • Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Refractive Index 1.40 to 1.46 at 589nm (25°C)
For Use With (Application) Instrument Calibration
Product Type Silica Particle Size Standard
Diameter (Metric) 0.7 μm
Particle Density 1.8 to 2.2g/cm³
Concentration 2% solids
Quantity 15 mL
Description Designed for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Material Amorphous Silica
Additive None
Size Distribution s = 0.03µm, 4.1% CV
Stability Product stable for a minimum of 24 months
Includes Certificate of Calibration and Traceability to NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.