Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ I/P™ Precision Pump Tubing, Platinum-Cured Silicone
Reduce the risk of particulate entrapment with smooth inner surface
Supplier: Masterflex™ MFLX9641082
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Autoclavable | |
12.7 mm | |
0.98 in. | |
25 ft. | |
Masterflex I/P Pumps | |
-40°C | |
82 | |
12.7 in. | |
29 ft. Water | |
Translucent |
Pump Tubing | |
1/2 in. | |
Silicone (Platinum-Cured) | |
25 mm | |
760 cm | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
Sterile | |
0.02 to 13 mL/min | |
8.8 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
212°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction