Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS 8200 Series 3-Layer Vinyl Floor Kit

Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner

Supplier:  SCS 8211

 View more versions of this product

Catalog No. 18-688-310

Item Discontinued This item has been discontinued by Fisher Scientific. Please to view product availability in your area.


Description

Description

  • 3-Layer Vinyl Material
    Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner.
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Top Color Layer
    Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items. Electricals will not drift for the life of the mat.
  • Highly, Conductive Scrim Middle Layer
    Provides main discharge path to ground.
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Foam Bottom Layer
    Provides durable, nonskid cushion, choice for components susceptible to physical shock.
  • Compatible with Constant Monitors
  • Lead-free RoHS 2, REACH and Conflict Minerals compliant
  • Made in the United States of America
Specifications

Specifications

121.92 cm
Vinyl
24 in.
24 x 48 in.
Brown
48 in.
60.96 cm
Wrist Strap Grounding System and Snap Fasteners (snaps installed on long side of mat)
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit