Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 890 Unlined Viton™ Chemical Resistant Butyl Gloves

Extra-thick 14 in. chemical resistant gloves provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.

$158.69

Specifications

Certifications/Compliance (Europe) Cat III CE 0299
Length (English) 14 in.
Length (Metric) 35.5 cm
Material Viton™, Butyl
Grip Design Smooth
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-052-732
View Documents
SHOWA™
89009
9
Pair for $158.69
Add to cart
 
19-050-308
View Documents
SHOWA™
89010
10
Pair for $158.69
Add to cart
 
Description

Description

  • Forged with fluoroelastomer rubber
  • Butyl rubber coating
  • Hydrocarbon-resistant
  • Impermeable
  • Forearm protection
  • Resistant to highly corrosive acids
  • Smooth surface grip allows for increased sensitivity and tactility
Specifications

Specifications

Cat III CE 0299
35.5 cm
Smooth
14 in.
Viton™, Butyl
Unlined
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit