Thermo Scientific™ 8mm Amber Glass Crimp Top Vials

These high-quality amber glass 8mm crimp/snap top vials are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

Manufacturer: Thermo Scientific™ C4008730

 View more versions of this product

Catalog No. 03-377-59

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Residual Volume <3μL
    For Use With Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231
    Material Glass
    Outside Diameter (Metric) 7mm
    Patched No
    Type Amber Glass Vial Conical Bottom
    Vial Closure Size 8mm
    Vial Volume (Metric) 550µL
    Item Description 8mm Crimp Top Vial
    Color Amber
    Height (Metric) 30mm
    Quantity 100
    Description Amber Glass Vial, 7 x 30mm, Conical Bottom

    These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality 51A amber (Type 1, Class B), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, National™, Chromacol™ brands.

    Choose the right vial for your needs

    8mm crimp top seal minimizes exposure between sample solvent and septum

    Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

    Autosampler compatibility*

    Thermo Scientific™

    Agilent™

    Beckman™

    Carlo Erba™

    CTC™

    Fisons™

    PerkinElmer™

    Shimadzu™

    VWR™ (Merck)/Hitachi™

    *See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit