Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits

Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.

Supplier:  Thermo Scientific™ C4013010A

 View more versions of this product

Catalog No. 03-375-38A

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Explore available promotions

Description

Description

Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..

  • Packaged in convenient vial trays with clear covers or in economical polybags
  • Vial trays are stackable for easy storage
  • All caps are manufactured from virgin polypropylene unless noted

Includes:

100 vials with pre-attached caps and septa

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
12 mm
Glass
2 mL
Vial: C4013-1, Closure: C4013-1A/C4013-10
Polypropylene
32 mm
8-425
8-425 mm
Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag
Clear
No
White PTFE
2 mL
Screw Cap, Open Top, 5.5 mm hole
Assembled Screw Vial Convenience Kit in Polybag
No
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.