Learn More
Thermo Scientific™ 8mm Assembled Clear Autosampler Vial Kits
Convenience kits save time and reduce the risk of contamination. Each convenience kit includes 100 vials pre-assembled with 100 screw thread caps and septa.
Specifications
Color | Clear |
---|---|
Volume (Metric) | 2 mL |
Closure Size | 8-425 |
Septa Size (Metric) | 8-425 mm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
03-375-3E
|
Thermo Scientific™
C401310A |
Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in storage tray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-375-3F
|
Thermo Scientific™
C401315A |
Clear Glass Vial, Black Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-375-20E
|
Thermo Scientific™
C401332A |
Clear Glass Vial, Black Polypropylene (PP) Cap, Blue Polytetrafluoroethylene (PTFE)/White Silicone Pre-slit Septum; in storage tray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-375-50B
|
Thermo Scientific™
C401358 |
Flanged, Clear Glass Vial, White Polypropylene (PP) Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-378-397
|
Thermo Scientific™
C4013492A |
Clear Glass Vial, Black Phenolic Cap, Red Polytetrafluoroethylene (PTFE)/White Silicone Septum; in storage tray |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-375-38A
|
Thermo Scientific™
C4013010A |
Clear Glass Vial, Black Polypropylene (PP) Cap, White Polytetrafluoroethylene (PTFE) Septum; in polybag |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
03-253-940
|
Thermo Scientific™
C4015100 |
Clear Polypropylene (PP) Microvial, Yellow Polypropylene (PP) Cap, Integrated Membrane | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
Save time during sample preparation and reduce the risk of contamination by using Thermo Scientific™ 8mm Clear Vial Convenience Kits. Each kit includes 100 clear vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags..
- Packaged in convenient vial trays with clear covers or in economical polybags
- Vial trays are stackable for easy storage
- All caps are manufactured from virgin polypropylene unless noted
Includes:
100 vials with pre-attached caps and septa
Specifications
Clear | |
2 mL | |
8-425 | |
8-425 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.