Thermo Scientific™ 8mm Autosampler Vial Crimp Caps

8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.

Manufacturer: Thermo Scientific™ 8ACST101

 View more versions of this product

Catalog No. 03-341-901

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Closure Color Silver
    Closure Material Aluminum
    Item Description 8mm Crimp Cap, 4mm hole
    Closure Liner Silicone/ PTFE
    Color Blue (Septa),Silver (Cap)
    Material Aluminum (Cap),Silicone/PTFE (Septa)
    Type Crimp Cap with Septum
    Description 8mm Aluminium Crimp Cap Silicone/ PTFE Liner; 4mm opening; Silver
    Pre-slit No
    Septum Blue Silicone/PTFE
    Vial Closure Size 8mm
    Thickness (Metric) 1.0mm
    Quantity 500
    For Use With Sci-Vi Microsampling Vials

    These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit