Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps Available on GSA/VA Contract for Federal Government customers only.

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.

Manufacturer: Thermo Scientific™ 60180660

 View more versions of this product

Catalog No. 03-246-300

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Type Open Top,Screw Cap
    Closure Color Pink
    Closure Material Polypropylene
    Septum Empty
    Vial Closure Size 8mm
    Quantity 100
    Item Description 8mm Open Top Screw Cap, flanged, 8-425 thread, 5.5mm hole
    Vial Volume (Metric) 2mL

    Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

    • Pre-assembled caps and septa are convenient to minimize contamination from handling
    • Fully compatible with all Target DP vials
    • Easy-on, easy-off convenience with just half-a-turn
    • Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-though when used with blunt tip needles on high-speed autosamplers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit