Thermo Scientific 8mm Clear Glass Screw Thread Vials

These 8mm vials have a 8-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Manufacturer: Thermo Scientific C4013-12

 View more versions of this product

Catalog No. 03-375-17C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Material Glass
    Color Clear
    Outside Diameter (Metric) 12mm
    Patched No
    Residual Volume 200µL
    Quantity 12
    Type Screw Thread Microvial with Standard opening
    Vial Closure Size 8-425mm
    Vial Volume (Metric) 200µL
    Item Description 8-425 Screw Thread 150µL MicroVial, Clear Solid Glass
    Height (Metric) 32mm
    Description 150µL MicroVials, Clear Solid Glass; GPI 8-425 thread finish; Standard opening
    Volume (Metric) Working 150µL

    Compatible with a broad variety of autosamplers, these Thermo Scientific™ 8mm Clear Glass Screw Thread Vials have a 8-425 thread finish. While maintaining the standard outer dimensions the internal volumes of these vials range from below 300µL to 2mL. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, they meet all requirements of US, EU, and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

    Choose the right vial for your needs

     

    • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
    • Identify sample and volume with graduated, write-on patch provided on certain vials
    • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

    Choose the best insert for your sample needs

    • Polyspring inserts are self-aligning and provide a cushion against needle contact
    • Precision point insert minimizes residual sample loss
    • Pulled point inserts are an economical choice for noncritical applications

    Autosampler compatibility*

    • Thermo Scientific™ Accela™
    • Thermo Scientific™ Surveyor LC autosampler
    • Beckman™
    • CTC™
    • Gilson™
    • Knauer™
    • Shimadzu™
    • Spark™
    • Varian™
    • VWR™ (Merck)/Hitachi™

    *See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit