Learn More
Thermo Scientific™ 8mm Non-Assembled Amber Screw Thread Autosampler Vial Kits
8mm Amber Vial Convenience Kits save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw thread caps with pre-assembled septa.
Supplier: Thermo Scientific™ C401317
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 8mm Amber Vial Convenience kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Two-compartment, see-through benchtop storage tray
- Caps with septa are not attached to vials (packaged in plastic bags)
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
Black | |
12 mm | |
Glass, PTFE, Silicone | |
2 mL | |
Vial: C4013-2, Closure: C4013-60A | |
2 mL | |
Screw Cap, Open Top, 5.5 mm hole | |
Unassembled Screw Vial Convenience Kit | |
No |
Vials: Amber Glass; Closure: Black; Septa: Red PTFE/White Silicone | |
Amber | |
No | |
Red PTFE/White Silicone | |
100 | |
Polypropylene | |
32 mm | |
8-425 | |
8-425 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.