Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International 9.5 in. 8 mil Nitrile X Gloves

Thick, powder-free nitrile gloves provide two times the puncture resistance of ordinary gloves.

Manufacturer:  TechNiGlove International TN8004B

 View more versions of this product

Catalog No. 19-170-097



Add to cart

Description

Description

  • Provide hand and product protection in food, pharmaceutical, laboratory and industrial applications
  • The XGlove resists a broad range of chemicals where protection from intermittent contact or splash protection is needed
  • The XGlove provides twice the puncture resistance of natural rubber disposable gloves of comparable thickness
  • Specifications

    Specifications

    Beaded
    Nitrile
    X-Large
    0.203 mm
    Blue
    24.13 cm
    Ambidextrous
    20 boxes of 50
    8 mil
    Powder-free
    9.5 in.
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit