Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 9 mm Glass Fused Insert Screw Thread Vials

Fisherbrand™'s microsampling fused insert vial options allow maximum sample extraction without need for separate inserts.

$140.40 - $148.90

Specifications

Base Style Flat Bottom
Closure Type Screw
Material Glass
Volume (Metric) Usable 350 μL
Volume (Metric) Total 475 μL
View More Specs

Products 2
Catalog Number Color Marking Spot Graduated Price Quantity & Availability  
Catalog Number Color Marking Spot Graduated Price Quantity & Availability  
13-622-185
View Documents
Amber Yes No
Pack of 100 for $148.90
Add to cart
 
13-622-123
View Documents
Clear No No
Pack of 100 for $140.40
Add to cart
 
Description

Description

  • Available with patch for convenient sample identification
  • Wide neck opening design, allows easy filling
  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • Microsampling options allow maximum sample extraction without need for separate inserts
Specifications

Specifications

Flat Bottom
Glass
475 μL
Screw
350 μL
100
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit