Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 9 mm Screw Vial Assembled Kits
Save time and reduce the risk of contamination by using Fisherbrand™'s vial assembled kits. Each kit includes 100 clear or amber glass vials and 100 screw thread pre-attached caps with septa.
Description
- Save time during sample preparation
- Reduce the risk of contamination
- Assembled kit
- Include 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers
Specifications
Blue | |
12 mm | |
No | |
Red PTFE/White Silicone/Red PTFE | |
0.5, 1.0 and 1.5 mL | |
100 | |
< 170 μL | |
Fisherbrand | |
Polypropylene | |
32 mm | |
9 mm | |
1.5 mL |
Clear | |
Glass | |
1.5 mL | |
Yes | |
Vials and Closures | |
9 mm | |
Flat Bottom | |
2 mL | |
Screw Cap | |
Assembled Screw Autosampler Vial Kit | |
Yes | |
6 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction