Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 96-well CrystalQuick™ Plus Crystallisation Microplates
For automatised applications. Greiner Bio-One 96-Well CrystalQuick™ Plus Crystallisation Microplates are optimised for sealing with VIEWseal adhesive film.
$741.00 - $1444.00
Specifications
Bottom | Flat |
---|---|
Format | Standard |
Array | 8 x 12 |
Color | Clear |
Material | Polystyrene |
Catalog Number | Mfr. No. | Well Shape | Volume (Metric) Well | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Well Shape | Volume (Metric) Well | Height (Metric) | Price | Quantity & Availability | |||
07-000-561
|
Greiner Bio-One
609130 |
Square | 4.1 μL | 14.4 mm |
Case of 40 for $741.00
|
|
07-000-564
|
Greiner Bio-One
609180 |
Square | 3.9 μL | 3.9 mm |
Case of 80 for $1,444.00
|
|
07-000-567
|
Greiner Bio-One
609830 |
Square | 4.1 μL | 14.4 mm |
Case of 40 for $874.00
|
|
Description
- Non-sterile
- Polystyrene
- Good optical properties
- Hydrophobic surface
- With crystallisation well per reservoir
- Alphanumeric well coding
- With CrystalDrop™ lid, simultaneous experiments are possible with the sitting drop and hanging drop method
Specifications
Flat | |
8 x 12 | |
Polystyrene | |
Non-sterile | |
Sitting drop applications with different well profiles and material properties |
Standard | |
Clear | |
96 | |
Square |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title