Thermo Scientific™ 96-Well Flipper™ Microtube Racks

Protect samples and allow racks to be stacked using this 96-Well Flipper Microtube Rack.

Manufacturer: Thermo Scientific™ 8790

 View more versions of this product

Catalog No. 21-402-21

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Holds 0.5mL Tubes,1.5mL Tubes,2.0 mL Tubes
    Type 96-Well Flipper Rack
    Material Polypropylene
    No. per Case 10 racks
    Color Red,Red
    Description Flipper Rack
    Packaging 10 racks/case
    Tube Size 0.5mL or 1.5mL/2.0mL MCTs

    Protect samples and allow racks to be stacked using the Thermo Scientific™ 96-Well Flipper™ Microtube Rack.

    • Holds 0.5mL tubes on one side, 1.5mL tubes on the other
    • Molded with an alphanumeric grid for easy tube identification
    • Several colors available

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit