Thermo Scientific™ 9mm Autosampler Vial Screw Thread Caps Available on GSA/VA Contract for Federal Government customers only.

Prevent septa push through and over- and under-tightening. With AVCS built into these 9mm screw caps you will get an optimal, consistent seal every time.

Manufacturer: Thermo Scientific™ 60180-674

 View more versions of this product

Catalog No. 03-246-314

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Closure Color Pink
    Closure Material Polypropylene
    Pre-slit Pre-Slit
    Septum Bonded Natural PTFE/Clear Silicone, Pre-slit
    Vial Closure Size 9mm
    Thickness (Metric) 1.2mm
    Quantity 100
    Type Open Top Screw Cap
    Item Description 9mm Open Top Short Screw Cap, 6mm hole
    Vial Volume (Metric) 2mL

    Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9mm Thermo Scientific™ 9mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

    • Pre-assembled caps and septa are convenient to minimize contamination from handling
    • Fully compatible with all Target DP vials
    • Easy-on, easy-off convenience with just half-a-turn
    • Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-though when used with blunt tip needles on high-speed autosamplers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit