Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific 9mm Autosampler Vial Screw Thread Caps

Prevent septa push through and over- and under-tightening. With AVCS built into these 9mm screw caps you will get an optimal, consistent seal every time.

Manufacturer:  Thermo Scientific C400064B

 View more versions of this product

Catalog No. 03-378-31

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9mm Thermo Scientific? 9mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific?, Thermo Scientific? National?, and Thermo Scientific? Chromacol? brands.

  • Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-through when used with blunt tip needles on high-speed autosamplers
  • Pre-assembled caps and septa are convenient to minimize contamination from handling
  • Fully compatible with all Target DP vials
  • Easy-on, easy-off convenience with just half-a-turn
  • Storage cap has a solid top and pre-inserted PTFE/red rubber liner
Description & Specifications

Specifications

Target DP vials
9mm Open Top Short Screw Cap, 6mm hole
Polypropylene
1.2mm
9mm
Bonded PTFE/Silicone Septa
Black
Bonded Red PTFE/White Silicone
100
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit