Thermo Scientific 9mm Certified Amber Wide Opening Screw Thread Kits

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Manufacturer: Thermo Scientific CERT4000-176W

 View more versions of this product

Catalog No. 03-377-400

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Pre-slit Pre-slit
    No. per Pack 100
    Vial Volume (Metric) 2mL
    Closure Color Gray
    Closure Type Screw Thread
    For Use With limited-volume sampling
    Septa Bonded Red PTFE/White Silicone
    Material Glass
    Color Amber
    Patched Yes
    Type Assembled Vial Kit
    Vial Closure Size 9-425mm
    Closure Material Bonded PTFE/Silicone, Preslit
    Item Description Assembled Kit, Certified 9mm Wide Opening Screw Vial, 2mL
    Description 2mL; Amber ID Vial; With 9mm Preslit PTFE/Silicone Septa/Cap

    Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

    Unassembled kits

    • 100 vials and 100 caps with pre-assembled septa 
    • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
    • Clear trays make it easy to keep track of available supplies without opening containers

    Assembled kits

    • 100 vials with pre-attached caps and septa 
    • Packaged in convenient vial trays with clear covers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit