Thermo Scientific 9mm Certified Clear Wide Opening Screw Thread Kits

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters. 

Manufacturer: Thermo Scientific CERT4000992

 View all options for this product

Catalog No. 03-377-333


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Type Unassembled Vial Kit
    Vial Closure Size 9-425mm
    Vial Volume (Metric) 1.5mL
    Closure Material Bonded PTFE/Silicone
    Closure Type Screw Thread
    Item Description Convenience Kit, Certified 9mm Wide Opening High Recovery Screw Vial, 1.7mL
    Description 1.5mL, Clear, w/Bonded PTFE/Silicone Closures
    Septa PTFE/Silicone
    Material Glass
    Color Clear
    Patched No
    No. per Pack 100

    Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

    Unassembled kits

    • 100 vials and 100 caps with pre-assembled septa 
    • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
    • Clear trays make it easy to keep track of available supplies without opening containers

    Assembled kits

    • 100 vials with pre-attached caps and septa 
    • Packaged in convenient vial trays with clear covers

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit