Thermo Scientific™ 9mm Clear Glass Screw Thread Vials

Nearly eliminate septa push-through and improve sealing with vials built with the  innovative Advanced Vial Closure System (AVCS).

Manufacturer: Thermo Scientific™ 03FISV

 View more versions of this product

Catalog No. 10-800-107

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Residual Volume <3μL
    Material Glass
    Color Clear
    Height (Metric) 32mm
    Outside Diameter (Metric) 12mm
    Patched Yes
    Quantity 500
    Vial Closure Size 9mm
    Vial Volume (Metric) 0.3mL
    Item Description 9mm Screw Thread Vial 300µL, Fused Insert

    Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9mm Clear Glass Screw Thread Vials are 2mL, 12x32mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

    Choose the right vial for your needs 

    • Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
    • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
    • Identify sample and volume with graduated, write-on patch provided on certain vials
    • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

    Find the best insert for your sample needs

    • Microseal inserts
    • Polyspring inserts self-align and provide a cushion against needle contact
    • Precision point inserts minimize residual sample loss
    • Pulled point inserts provide an economical choice for noncritical applications

    Get the sealing and performance of a crimp top vial

    • Sure Stop vial design incorporates a definite stopping point in the vial finish
    • Removes all subjectivity in achieving optimal seal compression closing a vial
    • Prevents over- or under-tightening of closures
    • Gives an optimal seal every time

    Autosampler compatibility*

    Recommended for most brands of autosampler

    *See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit