Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 9mm Glass Screw Top Vials - Routine Range
Use routine 9mm screw vials for optimum high-throughput chromatographic analysis.
Supplier: Thermo Scientific™ 60180ASV91
Description
Use Thermo Scientific™ 9mm Glass Screw Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These clear glass screw thread vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
2mL clear glass vials, 9mm screw thread, wide opening | |
Glass | |
Screw Cap | |
No |
Clear | |
2 mL | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title