Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 9 mm Glass Fused Insert Screw Thread Vials
Fisherbrand™'s microsampling fused insert vial options allow maximum sample extraction without need for separate inserts.
Description
- Available with patch for convenient sample identification
- Wide neck opening design, allows easy filling
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
- Microsampling options allow maximum sample extraction without need for separate inserts
Specifications
Amber | |
Glass | |
No | |
100 | |
9 mm Macrovial 350 μL, Fused | |
Flat Bottom | |
475 μL | |
32 mm | |
9 mm | |
350 μL |
12 mm | |
350 μL | |
Fused | |
9 mm | |
< 2 μL | |
Fisherbrand | |
Screw Cap | |
Fused Insert Autosampler Vial | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction