Learn More
Thermo Scientific™ 9mm MS Certified Clear Screw Thread Kits
Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.
Specifications
Color | Clear |
---|---|
Material | Glass, PTFE, Silicone |
No. per Pack | 100 |
Marking Spot | Yes |
Catalog Number | Mfr. No. | Description | Closure Color | Septum | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Closure Color | Septum | Price | Quantity & Availability | |||
03-377-300
|
Thermo Scientific™
MSCERT500034W |
Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure | Blue | Blue Silicone/PTFE |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-394-220
|
Thermo Scientific™
MSCERT4015135W |
Assembled Kit, 4mL 13-425 Screw Vial | Black | Bonded Clear PTFE/Clear Silicone | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
03-377-306
|
Thermo Scientific™
MSCERT500040W |
MS Certified, 2mL Clear SureStop Vial | Blue | Blue Silicone/PTFE |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-060-050
|
Thermo Scientific™
MSCERT500030LVW |
Convenience Kit, 9mm 200µL Fused Insert Screw Vial | Blue | Bonded Clear PTFE/Clear Silicone |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-060-051
|
Thermo Scientific™
MSCERT500031LVW |
Convenience Kit, 9mm 350μL Fused Insert Screw Vial | Blue | Bonded Clear PTFE/Clear Silicone |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-060-058
|
Thermo Scientific™
MSCERT500036LVW |
Convenience Kit, 9mm 200μL Fused Insert Screw Vial | Gray | Bonded Clear PTFE/Clear Silicone, Pre-slit |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-060-059
|
Thermo Scientific™
MSCERT500037LVW |
Convenience Kit, 9mm 350μL Fused Insert Screw Vial | Gray | Bonded Clear PTFE/Clear Silicone, Pre-slit |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
03-060-031
|
Thermo Scientific™
CERT500069LV |
National Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert | Black | Bonded Red PTFE/White Silicone |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
Unassembled kits- 100 vials and 100 caps with pre-assembled septa
- Reusable two-compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
- 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers
Specifications
Clear | |
Glass, PTFE, Silicone | |
100 | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.