Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific 9mm MS Certified Clear Wide Opening Silanized Screw Thread Kits

Use certified clean, low particle, low background, and silanized vials for you high sensitivity applications. They are fully lot-tested for 15 critical parameters.

Manufacturer:  Thermo Scientific MSCERT4000-S40W

 View more versions of this product

Catalog No. 03-394-214

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Use certified clean, low particle, low background and silanized vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Clear Glass Screw MS Certified Vial Convenience Kits (Silanized) are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. Select from an assortment of vial and closure options to suit your application.

Silanized for vials improve sample recovery.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
Description & Specifications

Specifications

Silanized
Gray bonded cap
Convenience Kit, 9mm Wide Opening Screw Vial, 2mL, silanized
PTFE/silicone pre-slit
Clear with ID patch
100
2mL,2mL
Screw,Screw
Quantity:100
Glass
Yes
100
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit