Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with FEP/Butyl Septa
Available in multiple colors and package sizes.
Manufacturer: DWK Life Sciences 090021N
Specifications
Natural | |
No | |
FEP/Butyl | |
Polypropylene | |
100 |
9 mm Autosampler Vials - MicroLiter | |
FEP/Butyl | |
9 mm Cap | |
Screw Thread | |
9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title