Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits Available on GSA/VA Contract for Federal Government customers only.

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Manufacturer: Thermo Scientific™ 60180-696

 View more versions of this product

Catalog No. 03-246-327

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With Autosampler Vials
    Material Glass
    Pre-slit Pre-slit
    Color Clear
    Patched Yes
    No. per Pack 100
    Type Assembled Vial Kit
    Vial Closure Size 9mm
    Vial Volume (Metric) 1.5mL
    Closure Material Natural PTFE/White Silicone Screw
    Closure Type Screw
    Item Description Convenience Kit, Wide Open Short Screw Vial
    Description 9mm Conv. Kit, clear vial, Natural PTFE/White Silicone Pre-slit

    Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

    • Convenience Kits holds vials and PINK closures in a two-compartment benchtop storage tray
    • Kits include 100 vials and 100 PINK closures
    • All items remain handy and dust-free

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit