Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Digital Heated Ultrasonic Cleaner
Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.
Description
- Programmable from 1 to 99 minutes
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- High and low cleaning power settings
- Degas mode
Specifications
5 A | |
Stainless Steel | |
40 kHz | |
6 L | |
Basket and cover | |
2 Years |
1 to 99 min. | |
Digital | |
120 V | |
300 x 155 x 150 mm (11.8 x 6.1 x 5.9 in.) | |
20°C to 80°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction