Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ LDPE Dropping Bottle
Click to view available options
Capacity:
125 mL (4.23 oz.)
60 mL (2.03 oz.)
Description
- Made from low-density polyethylene (LDPE).
- Bottles shipped assembled.
Specifications
Closure Material | LDPE |
Through the Closure Dispensing | Yes |
Product Type | Dropping Bottle |
Capacity | 60 mL (2.03 oz.) |
Capacity (Metric) | 60 mL |
Capacity (English) | 2.03 oz. |
Color | Translucent White |
For Use With (Application) | General Liquid Dispensing |
Material | LDPE |
Quantity | 12 Pk. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction