Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ 25-g Accelerometer
The 25-g Accelerometer is great for studying large, one-dimensional accelerations such as collisions, rocket launches, or experiments with crash test dummies.
Supplier: Vernier™ ACCBTA
Includes: Vernier 25-g Accelerometer
Requires : Requires an interface and software, sold separately
Description
Power: 30 mA @ 5 VDC Range: 245 m/s² (±25g) Accuracy: ±2.45 m/s² (±0.25 g) Frequency Response: 0–100 Hz Typical Resolution: 0.16 m/s²Warranty and Services
5-year limited warranty
Specifications
High School and College | |
5-year limited warranty (1 year on battery for items with a battery) | |
± 2.45 m/s2 | |
0.16 m/s2 | |
30 mA at 5 VDC |
Required | |
Educational use only | |
± 245 m/s2 | |
Frequency Response: 0 to 100 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction